WATTS Air Separators

Sebelum PPN:
Rp679.900 - Rp689.900
Spesifikasi
UNSPSC40141631
Air Vent Connection GenderFemale
Air Vent Connection TypeNPT
ApplicationAir Removers
Body MaterialCast Iron
Expansion Tank Connection GenderFemale
Expansion Tank Connection Size (inch)1/2
Expansion Tank Connection TypeNPT
For MediaWater
Includes Expansion Tank PortExpansion Tank Connection Included
Inlet Port Connection GenderFemale
Inlet Port Connection TypeNPT
Manufacturer SeriesAS
Maximum Operating Pressure (psi)80
Maximum Operating Temperature (°F)275
Number of Inlet Ports1
Number of Outlet Ports1
Outlet Port Connection GenderFemale
Outlet Port Connection TypeNPT
Overall Depth (inch)4
Overall Length (inch)6-1/4
Overall Width (inch)4
Port Types IncludedInlet; Outlet; Air Vent; Expansion Tank

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These air separators connect to hydronic HVAC systems and remove air that is entrained or trapped in the fluid stream. Their air vents are directly integrated which reduces the number of parts needed for installation.

Ulasan Produk

Tidak ada ulasan