WATTS Air Release Vents

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC40141606
Air Vent TypeFloat
ApplicationConvectors; Radiators; Steam Mains
Body MaterialBrass
Float MaterialBrass
For MediaSteam
Includes Expansion Tank PortExpansion Tank Connection Not Included
Inlet Connection TypeNPT
Inlet GenderMale
Inlet Pipe Size (inch)3/4
Inlet Port LocationBottom
Installation OrientationVertical
Manufacturer SeriesSVS
Maximum Operating Pressure (psi)10
Maximum Operating Temperature (°F)275
Number of Inlet Ports1
Operating Pressure - Minimum (psi)10
Overall Length (inch)1-1/4
Port AdjustabilityFixed
Port Types IncludedInlet; Outlet
Release MethodAutomatic
Relief Port LocationSide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Horizontal-discharge air vents connect to hydronic HVAC systems and vent the non-condensable gases horizontally out of the ports on their side.

Ulasan Produk

Tidak ada ulasan