YELLOW JACKET AC Refrigerant Machines (Mesin vakum AC)

Sebelum PPN:
Rp81.999.900
Spesifikasi
UNSPSC31160000
MaterialHDPE (Case)
Compatible Vehicle TypeDiesel VehiclesElectric VehiclesGas VehiclesHybrid Vehicles
ConnectivityNo Connectivity
Display TypeGAUGE
FunctionsRefrigerant Recovery
IncludesHose Kit; Recovery Cylinder; Recovery Machine
Maximum Operating Temperature (°F)122
OperationAutomatic
Overall Depth (inch)19-1/4
Overall Height (inch)12-1/2
Overall Width (inch)12-3/8
Refrigerant TypeR-1234yf; R-134a
StandardsSAE J2851; UL 1963
Tank Capacity (lbs)50
Tank TypeExternal Tank
Vehicle Refrigerant TypeR-1234yf; R-134a

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These standard refrigerant machines support air conditioning systems in passenger vehicles and light-duty trucks. They recover and recycle refrigerant from vehicle air conditioning systems, then accurately recharge systems after maintenance and repair.
Feature
80% Tank Full Shut-Off Safety Harness; Compressor is Capable of Handling both Liquid and Vapor Refrigerants; External Circuit Breaker; High Efficiency Fan; High Pressure Shut-Off Switch Turns the Unit Off Automatically if the Pressure Rises above 350 psi; Inlet Filter Screen; Low Pressure Bypass; Low Pressure Switch Stops Recovery above Ambient Pressure; Oil Separator and Oil Measure Bottle; Safe Venting of Case Interior Prior to Start Up; Twin Cylinder 1/2 hp Oil-Less Compressor and Gravity Drain Condenser; Unique "Y" Hose Assembly

Ulasan Produk

Tidak ada ulasan