WIDIA Trigon (W) Indexable Milling Insert

Sebelum PPN:
Rp849.900
Spesifikasi
UNSPSC31160000
ANSI CodeWOEJ120712SRMH
Chip-BreakerYes
Chip-Breaker StyleDouble Sided
Clearance Angle0°
Cutting DirectionRight Hand
Chip-Breaker CodeMH
Corner Radius (mm)1.27
Finish - MachiningAlTiN
For use withM370 Series Copy Mills
Hole Type70° to 90° Double Countersink Hole
ISO NumberWOEJ120712SRMH
Included Angle101.5°
Inscribed Circle (inch)0.4720
Insert Holding TypeTaper Screw
Insert Size120712
Insert StyleWOEJ
Manufacturer GradeWS40PM
Material - MachiningCarbide
Measurement SystemMetric
Mounting Hole Diameter (mm)4.80
Mounting StyleTaper Screw
Number of Cutting Edges6
Primary Material ApplicationNickel; Stainless Steel; Steel; Titanium
Primary Material Application ISO CodeM; P; S
SeriesM370
ShapeTrigon
Thickness (inch)0.2870
Through Hole Inside Diameter (mm)4.80
Wiper InsertYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
MH Geometry is the First Choice for High-Strength Steel and Cast Iron

Ulasan Produk

Tidak ada ulasan