DORIAN Square (S) Indexable Milling Insert

Sebelum PPN:
Rp1.899.900
Spesifikasi
UNSPSC23171618
Insert StyleSDGX
ISO NumberSDGX-1904C20-E-DUP25UT
Manufacturer GradeDUP25UT
ShapeSquare
Number of Cutting Edges4
ANSI CodeSDGX-19C05-E
Chip-BreakerNo
Coating ProcessPVD
Corner Radius (inch)0.0780
Cutting ApplicationMilling
Cutting DirectionNeutral
Cutting Edge Length (inch)3/4
Finish - MachiningTiAlN+TiN
For ToolholderREC15-200-CN4-075; REC15-200-CN4-100; REC15-200-CN4-R8; REC15A-300-CN4-100; REC15A-400-CN4-150
For use withCNMG Recycle Milling Cutter
Inscribed Circle (inch)3/4
Insert Holding TypeTorx Screw
Material - MachiningCarbide
Measurement SystemFractional Inch
Mounting Hole Diameter (inch)0.22
Mounting StyleTorx Screw
Primary Material ApplicationAluminium, Brass, Bronze, Copper, Hardened Steel, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO CodeK; M; N; P; S
Rake15°
Thickness (inch)0.188

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan