KRISBOW Order Picker SE

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp72.999.900
Spesifikasi
Capacity (kg)200
Platform Height (cm)450
Working Height (cm)650
Platfrom Size (cm)63x62
Ground Clearance (cm)35
Lifting Motor (V)12 DC
Battery (AH)120
Battery (V)12
Lifting Motor (kW)1.6
Wheel TypePU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benefit :
-Load more stuff
-Operator safer
-Can find out the battery char ge
-The unit is safer and doesn't move when the platform is up
-The platfrom can be lowered when there is no power
Feature
-Oversized cargo platform
-Self-closing gate on platform
-Battery levelling indicator
-Two brakes pads
-Emergency stop button and drop valve

Ulasan Produk

Tidak ada ulasan