Spesifikasi
| Dimensions (m) | 2.30-3.00x0.56x0.10 |
|---|---|
| Material | Aluminium |
| Colour | Silver |
| Maximum Loading Capacity (kg) | 170 |
| Number of Steps | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Quiet, no-slam strut design
-Compact design for hallways,garages , and other small access panels
-Lightweight : ea sy to open, close, and install
-Attractive : will not splinter, decay, orrust
-Compact design for hallways,garages , and other small access panels
-Lightweight : ea sy to open, close, and install
-Attractive : will not splinter, decay, orrust
Feature
-Wide Access Opening-Easy To Open, And Smooth Closing
-Slip Re Sistant Extra Wide Steps
-No Bulky Springs
Ulasan Produk
Tidak ada ulasan




















































































































































