Vanco Duct Fan Inline Circular VIT Series (Kipas Saluran Udara Sirkuler)

Sebelum PPN:
Rp1.799.900 - Rp3.699.900
Spesifikasi
Phase1
Speed (rpm)2500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The VIT series of in line circular duct fans consists of eight nominal model sizes 100,125,150,160,200,250,315 and 355mm respectively.
All models are designed for direct connection inline with standard diameter circular ducting. Air volume performance ranges from 290 up to 1.900m3/hr
All VIT series model incorporate a powerful single phase 220V 50Hz external rotor motor that has been factory matched to a non stalling backward curved centrifugal impeller

Construction
all VIT series fans are manufactured from high grade corrosion resistant pressed galvanized sheet steel. The range are specifically design for direct size circular ducting, 100-355 mm diameter respectively. All models are supplied as standard with a remotely mounted wiring junction box to provide the installer with a completely flexible choice for positioning and installation
all model include an enclosed, single phase 220V/50Hz, external rotor motor. All motor include sealed for life ball bearing assemblies and class B,IP44 protection.
all VIT series fans include a non stalling backward curved impeller which is factory matched to the corresponding external rotor motor and dynamically balanced to ISO 1940 standards for vibration free operation. the motor and impeller assembly are suitable for operation at any angle and deliver exceptional airflow performances against the high static pressure typically found in ducted ventilation systems.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Use
The VIT series of fans are ideally suited for a wide range of residential, commercial and industrial exhaust or supply ventilation applications.Typical application would include the following : - Residential : bathroom, toilets, utility rooms - commercial : cafes, bars, offices, restaurants - industrial : spot ventilation equipment cooling, workshop ventilation

Ulasan Produk

Tidak ada ulasan

Halaman Terkait