Vanco Exhaust Fan Low Noise (Kipas Exhaust Low Noise)

Sebelum PPN:
Rp1.099.900 - Rp2.699.900
Spesifikasi
Speed (rpm)1400
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fixed Blades Axial Flow Fans
wall mounted exhaust fan - VXM series

The VXM series range of exhaust propeller fans consists of four nominal diameters : 250,300,350, and 400 mm respectively.
Air volume performance ranges from 900 up to 3.360 m3/hr
The VXM series are designed to be installed directly into walls, calling or panels and are suitable for use within a wide range of residential and commercial ventilation applications, such as :
=shops, offices,cafes,bars and restaurants
-warehouse premises and garages

VXM series incorporate three blades impeller manufactured from galvanized sheet steel and finished with an epoxy-polyester paint finish. The impellers are factory matched and balanced onto the corresponding motors.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website

Ulasan Produk

Tidak ada ulasan