Microlab Scientific Vent Filter PTFE
#Grup produk P110089562
Spesifikasi
| Membrane Diameter (mm) | 50 |
|---|---|
| Inlet/Outlet Dimension (mm) | 7-13 Stepped Hose Barb Connection With 6:100 Luer Slip |
| Filtration Area | ft2 ≥ 0.021 |
| Bubble Point and Air Flow Rate (µm) | PTFE 0.22, 0.01 for Air & Gas |
| Bubble Point (mbar) | ≥ 900 with 60/40% IPA/water |
| Air Flow Rate (l/bar) | ≥ 25 at 1 bar |
| Bacterial Retention (µm) | for 0.22 PES/PTFE |
| Maximum Operating Pressure (bar) | Forward 3.5 @ 23°C and 3.0 @ 60°C for liquid; 3.0 @ 23°C and 2.5 @ 60°C for air & gas. |
| Pore Size (µm) | 0.22 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
50mm Vent Filter
Microlab Scientific’s 50mm Vent Filters are sterilizing filter for Venting and Liquid Solutions. It removes microorganisms, particles, precipitates, and undissolved powders larger than nominal pore size such as 0.22μm. The special construction allows minimal hold-up volume and particle shedding, making Vent Filters ideally suited for the critical needs of the pharmaceutical and biotechnology industries.
Materials of Construction
Filter Media PTFE, other Filter Media are available, such as PES/Nylon66 /PP/GF/PVDF
Support & Housing PP
Sealing technology Thermal Bonding, No Adhesives
Passed the bacterial challenge testing using Brevundimonas diminuta(ATCC19146) at a minimum challenge concentration of 1 x 107 CFU/cm2.
Microlab Scientific’s 50mm Vent Filters are sterilizing filter for Venting and Liquid Solutions. It removes microorganisms, particles, precipitates, and undissolved powders larger than nominal pore size such as 0.22μm. The special construction allows minimal hold-up volume and particle shedding, making Vent Filters ideally suited for the critical needs of the pharmaceutical and biotechnology industries.
Materials of Construction
Filter Media PTFE, other Filter Media are available, such as PES/Nylon66 /PP/GF/PVDF
Support & Housing PP
Sealing technology Thermal Bonding, No Adhesives
Passed the bacterial challenge testing using Brevundimonas diminuta(ATCC19146) at a minimum challenge concentration of 1 x 107 CFU/cm2.
Feature
Reusable, autoclavable, ideal for use with bioreactors and fermentersHave broad chemical resistance
Large surface area provides greater throughput and permits higher air flow rates
Use
Sterile venting of carboys, filling vessels, fermentation tanks, bioreactorsVenting of Small product or intermediates tanks
Small volume venting and degassing
Sterile gas purging of culture vessels
Sterile gas delivery to instruments, incubators and culture vessels
Protection of laboratory personnel from vacuum pump exhaust contaminants
Filter low volumes of aggressive solvents and aqueous solutions
Protect pump components from liquid damage by using between a pump and receiving vessel
Chromatography solutions
Reagents
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
