EcoTemp Termometer Max Min Type Thermistor

Sebelum PPN:
Rp2.399.900
Spesifikasi
Resolution (°C/°F)0.1
Accuracy (°C)±1 (-49.9 to 149.9)
Battery (V)2x1.5 AAA
Sensor TypeThermistor
Battery Life (hour)10000
Case MaterialABS Plastic
Dimensions (mm)20x58x165
Display (mm)Custom 22 LCD
Temperature Range (°C)-49.9 to 199.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EcoTemp max min thermometer
EcoTemp max/min digital thermometer max/min & hold functions
detachable stainless steel penetration probe
large, easy to read LCD display
max/min, hold & C/°F functions
Feature
The EcoTemp digital thermometer features a large, easy to read, LCD display with display hold and max/min memory functions. The EcoTemp® digital catering thermometer measures temperature over the range of -49.9 to 199.9°C with a 0.1°C/°F resolution. Both open circuit and low battery indication are displayed, when applicable. This thermometer is ideal for monitoring cooking and food holding temperatures as part of HACCP and health and safety procedures.
Each EcoTemp® thermometer is supplied with a detachable, stainless steel food penetration probe (Ø3.5 x 125mm) with a 700mm silicone connecting lead.

Ulasan Produk

Tidak ada ulasan