Yowexa Single Channel PT 100 Thermometer Resolution

Sebelum PPN:
Rp11.999.900
Spesifikasi
Temperature Unit°C, °F
Battery Life (hour)About 120 (Condition: instrument is working continuously, backlight off, battery capacity 1200mAh, environment temperature 25°C)
Compatible SystemWindows XP/Vista/7/8/10
DisplayDot matrix LCD display, with backlight
Highest Accuracy after Point Calibration (°C)±0.015
Measurement Range (°C)-200-800
Measuring Rate (time/s)1
Operating Temperature (°C)-10-50 (Non-Condensing)
Output File Formattxt, csv, xls, dlg
Power Supply3 pcs 1.5V AAA alkaline batteries
Protection ClassIP52
Record SamplingInterval Adjustable from 1~86399 seconds
Storage Capacity20000 groups of measuring data
Storage Temperature (°C)-20~60 (Without batteries)
User CalibrationMethod Multi-Point Calibration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yowexa YET-710L Single Channel PT 100 Temperature Data Logger

Model YET-710L
Channel 1
Record Function Yes
Feature
· 32-bit high-speed low-power MCU
· PT100 and PT1000 probe supported
· Resolution up to 0.001°C (YET-710L)
· Factory accuracy ±(0.05%|t|+0.05)°C (YET-710L)
· Accuracy up to ±0.015°C after point calibration (YET-710L)
· Measuring range -200~800°C
· Display temperature graph (YET-710L)
· Over-limit alarm function
· Probe fault alarm function
· Maximum, minimum and average data displayable
· 20000 groups of temperature data recordable (YET-710L)
· 4 kinds of format files generated (YET-710L)
· Support multiple power solutions
Use
· Laboratory physical measurement and recording
· Food
· Medicine
· Household
· Industry, aerospace
· Cold chain transportation
· Car market
· Metal processing
· Livestock
· Supermarket

Ulasan Produk

Tidak ada ulasan

Halaman Terkait