ETI Saf -T- Log HACCP Recording Thermometer
#Grup produk P110089021
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SAF-TOG HACCP Paperless Temperature Recording
The Saf-Tog is Priced Excluding Probe
The Saf-Tog Thermometer Measures, Stores, Downloads and Prints Haccp Reports. No more paper logs or complicated pda's to train staff how to use!
The Saf-ToginCludes Windows Software to create a list of up to 300 items that you routinely measure, 10 corrective actions, along with up to 25 users. Each item can include a high/low temperature limit that gives the user instant on-screen pass/failure feedback or yes/no on non-emperatory items. A time delay feature can be added to each temperature item. Up to Seven Different Checklists can be created at any one time, to be saved, emailed to other users and uploaded onto any Saf-Tog.
Record up to 1000 readings by simply scrolling to the correct item and pressing record. Any 'fail' or 'no answer' can prompt the selection of a corrective action. Once readings are taken they can be uploaded to a PC automatically when reconnected. The data is archived and a report generated automatically with no additional user input. The Saf-Tog Report is Locked So the Logged Cannot Be Tampered With.
Housed in a Durable, IP66/67 Waterproof Case with a Choice of Interchangeable Type K Thermocouple Probes, the Saf-Tog can be used for a wide variety of applications. The thermometer includes a high contrast backlit display with an accuracy of 0.4 C and a calibration trim function.
USB Connection Point:
The Saf-Tog Incorporates a USB Port which allows the user to connect to a PC.
Eti offers an extensive range of interchangeable type K thermocouple probes. Click Here to View Suitable Probes.
The Saf-Tog is Priced Excluding Probe
The Saf-Tog Thermometer Measures, Stores, Downloads and Prints Haccp Reports. No more paper logs or complicated pda's to train staff how to use!
The Saf-ToginCludes Windows Software to create a list of up to 300 items that you routinely measure, 10 corrective actions, along with up to 25 users. Each item can include a high/low temperature limit that gives the user instant on-screen pass/failure feedback or yes/no on non-emperatory items. A time delay feature can be added to each temperature item. Up to Seven Different Checklists can be created at any one time, to be saved, emailed to other users and uploaded onto any Saf-Tog.
Record up to 1000 readings by simply scrolling to the correct item and pressing record. Any 'fail' or 'no answer' can prompt the selection of a corrective action. Once readings are taken they can be uploaded to a PC automatically when reconnected. The data is archived and a report generated automatically with no additional user input. The Saf-Tog Report is Locked So the Logged Cannot Be Tampered With.
Housed in a Durable, IP66/67 Waterproof Case with a Choice of Interchangeable Type K Thermocouple Probes, the Saf-Tog can be used for a wide variety of applications. The thermometer includes a high contrast backlit display with an accuracy of 0.4 C and a calibration trim function.
USB Connection Point:
The Saf-Tog Incorporates a USB Port which allows the user to connect to a PC.
Eti offers an extensive range of interchangeable type K thermocouple probes. Click Here to View Suitable Probes.
Feature
Saf-Tog Thermometer for paperless temperature recordingDISPLAYS DATE, TIME & User Name with Each Reading
Automatically Archives Data & Creates Reports
Pass/Fail & Corrective Actions Displayed
Holds Up to 7 Checklists
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
