Microlab Scientific PTFE Syringe Filter Hydrophilic

Sebelum PPN:
Rp2.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PTFE Syringe Filter Hydrophilic 25mm 0.45um
non sterile
Biofil ™ Syringe Filter
Bioyfil ™ Syringe Filters Design with a Layer of Prefilter. Ideal for filtering the solutions with a high load of particulate matter. All the syringe filters are well packed, with competitive price filters. The membranes range from Nylon, Ca, MCE, PES, PTFE, PVDF, GF, Regenerated Cellulose (RC) to PP, which are supplied in 13mm and 25mm no Virgin Medical PP Housings.
Feature
1. HPLC Certification which guarantees the filters will not Produce Extraneous Peaks in the UV Range.
2. 100% Integrity Tested with Higher Burst Strength Rating Asuring they will perform consistently.
3. Suitable for solutions with a high load of particulate matter.
4. Larger handling capacity.
5. Long life time.

Ulasan Produk

Tidak ada ulasan