Non Brand PCR Cooling Block

Sebelum PPN:
Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PCR Cooling Block
96 x 0.2ml
This product is made by aluminum alloy and the centrifuge tube frame is named as PCR tube frame for short
This product is applicable to the placement of centrifugal tube and microcentrifugal tube in the analysis tests for various subjects .
This product can be used for preparation of various low-temperature reaction liquids and so on.
Various disinfectants or autoclaved sterilization etc. can be used for the sterilization and disinfection of this product without and rust or corrosion.
Cold- resistance temperature of this product is -350 centigrade degree
This product can be used directly in crushed ice, and put the aluminum alloy centrifugal tube frame in the crushed ice for use.Aluminum ally centrifugal tube frame can be fast cooled and be effectively used in the preparation of PCR reaction liquid and other various enzyme reaction liquids, the tube will not make direct contact with crushed ice at this moment which can be effectively avoid the pollution of PCR reaction liquid or enzyme reaction liquid.
This product can be used after being cooled i refrigerator ,pre-cool the aluminum alloy centrifugal tube frame in refrigerator when preparing PCR reaction liquid or enzyme reaction liquid take the aluminum alloy centrifugal tube frame out of refrigerator
This product is provided with excellent and long time cold insulation performance

Ulasan Produk

Tidak ada ulasan