Microlab Scientific Nylon Syringe Filter Hydrophilic

Sebelum PPN:
Rp2.599.900
Spesifikasi
Parameter (mm)13
Membrane/Housing MaterialNylon/PP
WettabilityHydrophilic
Filtration Area (cm²)0.92
Inlet/OutletFemale Luer Lock/Male Luer Slip
Normal Pore Size (µm)0.22
Applicable pH value3-12
Holdup Volume (l)<10
Maximum Operating Pressure (psi)>87
Maximum Operating Temperature (°C)100
Sample Volume (ml)<10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nylon Syringe Filter
Feature
Hydrophilic property
No need to moist beforehand
Uniform aperture
Strong tenacity and adsorbability
Syringe Filters for Cell Culture provide effective filtration for a wide variety of sample types
Designed with a Female Luer-Lok inlet and Male Luer-Slip outlets
Sterile Nylon Syringe Filters are individually wrapped sterile, certified RNase-free, Dnase- free, and DNA free with Non-pyrogenic
Use
Electric semiconductor industrial water filtration
Chemicals filtration
Beverage filtration
Hydrophilic Nylon is ideal for aqueous (non-acidic) or organic sample and HPLC, GC or dissolution sample analysis. With its excellent flow characteristics, very low extractable levels and mechanical stability, Nylon offers the best combination of physical parameters to meet the most stringent analytical needs in 4mm, 13mm, 17mm, 25mm, 33mm diameters. The naturally hydrophilic, high protein binding and high dirt loading capacity of Nylon are natural advantages.

Ulasan Produk

Tidak ada ulasan