Hawach Nylon Syringe Filter

Sebelum PPN:
Rp2.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nylon Syringe Filters
The membrane of the nylon syringe filter has high mechanical strength and stable chemical properties and can be used for both organic solvent and aqueous solution filtration. Therefore, it is often used for liquid chromatography (HPLC, gas chromatography GC, ion chromatography IC) samples and solvent filtration. Hawach syringe filter price has more competitive compared to Millipore.
Hawach nylon syringe filters are specially designed for the sterilization and clarification of solvent and aqueous samples in a variety of analytical and research applications. Nylon membrane is an excellent ‘workhorse’ membrane choice where acidic samples are not involved. Due to the characteristics that the nylon syringe filters are perfect for HPLC, GC, or dissolution sample analysis, they are widely used in most biological agents, electric semiconductors, industrial water filtration, chemicals filtration, and drinks filtration.
The material of nylon syringe filters is aliphatic nylon, which has good hydrophilicity and is resistant to an appropriate concentration of acid and alkali. It is not only suitable for aqueous solutions containing acid and alkali, but also for organic solvents, alcohols, hydrocarbons, ethers, esters, Ketones, homologs of benzene and benzene, dimethylformamide, dimethyl sulfoxide, etc. Nylon membranes, which belong to the terminal filter membrane, are among the most widely-used microporous ones.
Advantage of Nylon Syringe Filters
ISO9001 and CE double certificate.
Various pore sizes from 0.1 um to 10 um
Great pressure resistance, can operate at 121°C, 1 bar, 20 minutes/EO/Gamma
Feature
Hydrophilic syringe filter
Extremely pure filter with very low extractable levels

Ulasan Produk

Tidak ada ulasan