Allsheng Microplate Centrifuge
#Grup produk P110088341
Spesifikasi
| Capacity | 2×96-well PCR Plates |
|---|---|
| Dimensions (D×W×H) (mm) | 190x220x186 |
| Power Supply (V) | AC120/AC220, 50/60 Hz |
| Maximum RCF | 500xg |
| Maximum Rotation Speed (rpm) | 2.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Microplate Centrifuge
The compact and economical Mini-P25 microplate centrifuge with two-position rotor is available for many applications. It can quickly spin down droplets and condense before and after thermal cycling to improve PCR yield. It accepts skirted, non-skirted and all standard PCR plates making, which is suitable for the molecular laboratory.
Mini-P25 microplate centrifuge is an instant centrifuge designed for 96 wells, which is convenient for removing the liquid from the lower wall. Most of the microplate centrifuges currently on the market are bulky and occupy a large laboratory space. Mini-P25 has a unique and compact design, only 23x20 cm. The microplate is vertically loaded into the centrifuge rotor from the top slot of the centrifuge. The liquid is kept at the bottom of the microplate under the action of surface tension, so it will not leak.
Centrifuge
The compact and economical Mini-P25 microplate centrifuge with two-position rotor is available for many applications. It can quickly spin down droplets and condense before and after thermal cycling to improve PCR yield. It accepts skirted, non-skirted and all standard PCR plates making, which is suitable for the molecular laboratory.
Mini-P25 microplate centrifuge is an instant centrifuge designed for 96 wells, which is convenient for removing the liquid from the lower wall. Most of the microplate centrifuges currently on the market are bulky and occupy a large laboratory space. Mini-P25 has a unique and compact design, only 23x20 cm. The microplate is vertically loaded into the centrifuge rotor from the top slot of the centrifuge. The liquid is kept at the bottom of the microplate under the action of surface tension, so it will not leak.
Centrifuge
Feature
•Quickly spin down droplets•Use before and after thermal cycling to increase PCR yield
•Accepts skirted, non-skirted and all standard PCR plates
•Less than 1/4 the size of most plate centrifuges
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Allsheng%20Microplate%20Centrifuge/9hP110088341-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
