Amittari Measurement Instruments

Sebelum PPN:
Rp12.999.900
Spesifikasi
Dew Point Temperature Measurement Range (°C)-40-40 (-40°F-104°F)
Wet Bulb Temperature Measuring Range (°C)-10-60 (14°F-140°F)
Humidity Measuring Range (%RH)10-95
Dew Point Temperature Accuracy (°C)±1
Temperature Resolution (°C)0.1 (0.1°F)
Humidity (%RH)Below 90
Humidity Accuracy (%)2.5±1R.H
Humidity Resolution0.1%R.H
MemoryLast Value, Max. Value, Min Value
Operating Condition Temperature (°C)0-50
Power Supply4X1.5v AAA (UM-4 Battery)
Resolution Dew Point Temperature (°C)0.1
Sampling Time (s)0.4
Sensor Type HumidityCapacitor
Size (mm)140x70x30
Temperature Accuracy (°C)±0.5
Temperature Measurement Range (°C)`-10-60 (14-140 °F)
Time BaseQuartz Crystal
Wet Bulb Temperature Accuracy (°C)±0.5
Wet Bulb Temperature Resolution (°C/°F)0.1/0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
* Used the exclusive MICRO-COMPUTER LSI circuit and crystal time base to offer the high accuracy measurement & fast measuring time.
* Digital display gives exact reading with no guessing or errors.
* Wide measuring range & high resolution.
* The Last Values / Max. Values / Min. Values of both Humidity and Temperature will be automatically stored in memory and can be displayed by turn.
* The use of durable, long-lasting components, including a strong, light weight ABS-plastic housing assures maintenance free performance for many years. The housing has been carefully shaped to fit comfortably in either hand.
* Use USB data output with connection PC.
* Provide Bluetooth data output choice.
* Temp. Resistance
Use
Widely used in workshops, offices, plantes, libraries, computer stations, laboratories and warehouses.

Ulasan Produk

Tidak ada ulasan