ETI Industrial Digital Thermometer with Probe Length
#Grup produk P110087971
Spesifikasi
| Temperature Range (0.1°C) | -99.9 to 299.9 |
|---|---|
| Temperature Range (1°C) | 300 to 1372 |
| Resolution (°C) | 0.1 & 1 |
| Accuracy | ±0.4°C ±0.1% |
| Battery | 3 x 1.5V AAA |
| Battery Life | Minimum 5 years (10000 hours) |
| Backlight | Yes |
| Case Material | ABS plastic with Biomaster anti-bacterial additive |
| Country of Manufacture | United Kingdom |
| Dimensions (mm) | 25x56x128 |
| Display | 12mm LCD |
| Sensor Type | K thermocouple |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Therma Elite Industrial Thermometer
The ETI Therma Elite digital thermometer is a rugged and easy to use instrument that operates through the range of -99.9 to 1372 °C with a 0.1 °C or 1 °C resolution. Therma Elite thermometers are housed in a robust, lightweight ABS case that contains 'Biomaster' additive that helps to reduce bacterial growth.
The Therma Elite features a large, easy to read, backlit LCD display with open circuit 'Err' and low battery indication. Each thermometer is powered by three 1.5 volt AAA batteries that gives a minimum of five years battery life. The units will power off automatically after ten minutes, maximising battery life. This feature can be disabled by the user, if required.
ETI offers an extensive range of interchangeable thermocouple type K probes for a variety of different applications.
Temperature Probe - This extended, stainless steel, thermocouple penetration probe is tough and versatile, has a temperature range of -75 to 250°C and can be used for a variety of applications.
Ideal for measuring temperature in a wide variety of applications including liquids and semi-solids. It has a probe diameter of 3.3mm, probe length is 300mm. Response time less than two seconds. Maximum probe temperature 250°C. Can be fitted to any ETI thermometer with a thermocouple socket. Coiled lead version available (323-168)
The ETI Therma Elite digital thermometer is a rugged and easy to use instrument that operates through the range of -99.9 to 1372 °C with a 0.1 °C or 1 °C resolution. Therma Elite thermometers are housed in a robust, lightweight ABS case that contains 'Biomaster' additive that helps to reduce bacterial growth.
The Therma Elite features a large, easy to read, backlit LCD display with open circuit 'Err' and low battery indication. Each thermometer is powered by three 1.5 volt AAA batteries that gives a minimum of five years battery life. The units will power off automatically after ten minutes, maximising battery life. This feature can be disabled by the user, if required.
ETI offers an extensive range of interchangeable thermocouple type K probes for a variety of different applications.
Temperature Probe - This extended, stainless steel, thermocouple penetration probe is tough and versatile, has a temperature range of -75 to 250°C and can be used for a variety of applications.
Ideal for measuring temperature in a wide variety of applications including liquids and semi-solids. It has a probe diameter of 3.3mm, probe length is 300mm. Response time less than two seconds. Maximum probe temperature 250°C. Can be fitted to any ETI thermometer with a thermocouple socket. Coiled lead version available (323-168)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
