Hawach Hydrophilic PTFE Syringe Filter

Sebelum PPN:
Rp3.199.900
Spesifikasi
Diameter (mm)25
HousingMedical PP
Filtration Area (cm²)4.9
Maximum Pressurer (bar)5.2
Process Volume (ml)100
Compatible Withalcohols, aggressive solvents, strong acids, alkalis, aromatics, aggressive solvents
Filter MediaHydrophilic PTFE
Hold-up Volume (µm)< 100
Incompatible withFormic acid > 50%, Perchloric acid, Methylene chloride(limited exposure), Dioxane, DMF
Pore Size (µm)0.22
Pre-filter1um GF or PP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The membrane of Hydrophilic PTFE Syringe
Hydrophilic PTFE microporous membrane has excellent biosafety, chemical inertness, low adsorption when used for high temperature liquid filtration. Featuring large flux and high strength, hydrophilic PTFE syringe filters are suitable for strong acid and alkaline solution filtration, liquid medicine terminal sterilization filtration, water treatment and other situations where other filter materials are not able to be used.

Advantage
ISO9001 and CE double recognition.
US & Germany quality membranes.
Made in a Class 100,000 clean room
Pore size available from 0.1um to 10um
Size diameters vary.
Broad choice of membranes is available for laboratory application with aqueous, solvent and their mixtures.
No sample contamination for its ultrasonic welding.
Compatible with most HPLC sample matrices.
Strong hydrophilicity and hydrophilic stability.
No pre-wetting when used.
Good mechanical properties.
Superior temperature resistance.
Strong acid and alkali resistance
Feature
Hydrophilic PTFE Syringe Filters
The lowest level of IC extractable
Extensive laboratory flexibility
Optimizing background levels in sensitive IC analysis
Standard 1μm pre-filter for optimum performance though particle load analysis
Use
Filtration of aggressive organic or strong acid and alkaline solution
Sterilization filtration of liquid medicine terminal and water treatment.
Ideal for HPLC and mixtures of aqueous and organic solvents

Ulasan Produk

Tidak ada ulasan