Allsheng High Speed Centrifuge

Sebelum PPN:
Rp61.999.900
Spesifikasi
Maximum Centrifugation Medium Density (g/ml)1.2
Acceleration and Deceleration Time (Soft Off)≤15 S
Acceleration and Deceleration Time (Soft On)45 S
Maximum Rotor Diameter (mm)85
Dimension (W×D×H) mm260×410×225
Maximum Capacity24 × 1.5 ml/2.0 ml
Maximum Power (W)350
Maximum RCF21400 × G
Speed (rpm)500~15,000 (increment 100 rpm)
Timer1 s-99 min59 s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ICEN-24 MODEL
Feature
• Ultra-Quiet Operation, Low Noise Level, Noise ≤ 62 dB
• Soft-brake function to protect sensitive samples
• Max. Rotor capacity: 24 × 1.5/2.0 ml; Max. Speed: 14,680 rpm (21,400 × g)
• Imported Motor, Maintenance-Free
• LCD display with time, speed and rcf
• Separate Short-Spin Key for Quick Centrifugation
• Automatic lid opening at the end of run - prevented samples warming and allows easy access to samples
• 3 different rotors are available, adapt tp 0.2, 0.5, 1.5, 2.0, 5.0 ml centrifuge tubes and pcr tubes
• High-stage aluminum alloy rotor, no service life limit, can be sterilized at high temperature and high pressure
• Safe and Reliable, Various Safety Protects with Ce Safety Standard
• Fast lifting speed, with 15s to rise to the maximum speed, and with 15s to drop from the maximum speed to 0

Ulasan Produk

Tidak ada ulasan