ETI Digital Thermometer with Max Min Record (Termometer Digital)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Resolution (°C/°F)0.1
Accuracy (°C)±0.5 (-9.9 to 99.9) Otherwise ±1.5
Accuracy3 Volt CR2032 Lithium Coin Cell
Sensor TypeThermistor
Battery Life (hour)5000
Case MaterialABS Plastic
Dimensions (mm)15x26x200
Display (mm)8 LCD
Measurement ScaleCelsius/Fahrenhet
Temperature Range (°C)-49.9 to 199.9
Water/Dust ResistanceIP66/67 Protection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Waterproof thermometer with max/min and °C/°F functions
This waterproof thermometer measures temperature over the range of -49.9 to 199.9 °C with a 0.1 °C resolution and features a max/min temperature recording function and at the back of the instrument a discreet °C/°F and reset button.
The waterproof thermometer incorporates a Ø2.5 x 122 mm stainless steel penetration probe and incorporates the latest microprocessor technology. It is designed for reliability and ease of use in routine catering, food preparation and industrial applications.
Each thermometer is supplied with a protective probe cover that incorporates a pocket clip and wall-mounting keyhole slot.
Feature
Easy to use, pocket-sized thermometer
max/min memory function
perfect as dishwasher thermometer

Ulasan Produk

Tidak ada ulasan

Halaman Terkait