SENTRY SAFE Digital Salt Meter

Sebelum PPN:
Rp11.999.900
Spesifikasi
International Protection ClassIP65 water resistant
Data HoldYes
Low Battery IndicationYes
MemoryYes (10 points)
Zero FunctionYes
AccessoriesAAA Battery x2, Instruction Manual
Auto Power OFFYes (after 2 minutes)
Dimensions (mm)113x60x38 (4.4x2.4x1.5inch)
Power SupplyAAA Battery x2
Response Time (s)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handheld digital Salt Meter 0~28%%

Model ST816
Sensor Photodiode Arrays
Measuring Function Sodium chloride
Temperature °C / °F
Refractive Index (RI)
Measurement Range (Brix)
(Water at 4~60°C / 39.2~140°F) 0.0~28.0%
(10~40°C / 50~104°F Automatic temperature compensation)
Measurement Range (RI)
(Water at 4~60°C / 39.2~140°F) 1.3301~1.4098
Measurement Range (Temperature) 4~60°C (39.2~140°F)
Accuracy (Water at 23°C / 73.4°F) Brix ±0.2%, Temperature ±1°C / °F, RI ±0.0003 (Water at 20°C / 68°F)
Resolution Sodium chloride 0.1%, Temperature 0.1°C / °F, RI 0.0001
Operation Temperature Range 10~40°C (50~104°F), less than 85% RH
Store Temperature Range 0~50°C (32~122°F), less than 85% RH

Ulasan Produk

Tidak ada ulasan