ETI Multi-Function Thermometer

Sebelum PPN:
Rp1.799.900
Spesifikasi
Resolution (°C/°F)0.1
Accuracy (°C)±1 (0 to 120) Otherwise ±2
Battery (V)1.5 AAA
Sensor TypeThermistor
Battery Life (hour)5000
Case MaterialABS Plastic
Dimensions (mm)25x73x123
DisplayCustom LCD
Measurement ScaleCelsius/Fahrenheit
Temperature Range (°C)-19.9 to 149.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function thermometer with max/min & alarm functions.
displays both temperature & alarm set temperatures
complete with stainless steel penetration probe
includes CalCheck 0.0 °C function
The New Design Digital Multi-Function thermometer is a compact and easy to use thermometer ideal for restaurants, bars and cafes as an economical solution for temperature measurement applications.
The Digital Multi-Function thermometer features a display hold facility, max/min memory and a CalCheck 0.0 °C function together with an adjustable audible high/low temperature alarm.
The Multi-Function thermometer housing and probe handle includes Biomaster Antimicrobial Technology that reduces bacterial growth.
Each unit is supplied with a stainless steel, food penetration probe (Ø3.5 x 125 mm) with one metre PVC connecting lead, pocket clip and probe cover.

Ulasan Produk

Tidak ada ulasan