Sugold Colony Counter (Penghitung Koloni)

Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Spesifikasi
Counter Capacity0-999
LED Lamp Power (W)7
Magnifying Power5-10 Times
Sound OffNo
Colony PenTwo
Counting Pool Size (mm)φ110
Voltage Supply (V)DC12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Colony Counter Jl-1
Sugold brand
Overview
Colony counter is a kind of semi-automatic bacterial examination instrument with digital display. It is composed of counter, probe pen and counting pool. The counter is manufactured in integrated circuit design. Black Depth Background Type Counting Pool, Using Energy-Saving Ring Light Side Lighting, Colony Contrast Clearly. According to the rule of bacterial count inspection, the instrument display is designed to be three digits. When the number of colony growth in a culture dish exceeds 999, the test sample should be diluted and redone to ensure the accuracy of count. This Instrument Can Reduce the Labor Intensity of the Experimental Personnel, Improve the Work Efficiency and Work Quality. Products are widely used in food, beverages, drugs, biological products, sanitary products, drinking water, industrial waste water, clinical samples in the detection of bacterial count. It is a neck
Instrument for All Levels of Health and Epidemic Prevention Stations, Environmental Monitoring Stations, Food Safety, Hospitals,
Biological Products Institutes, Drug Control Institutes, Food Factories, Daily Chemical Factories, Universities, Scientific
Research Institutions and Laboratories.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait