Microlab Scientific CA Syringe Filter

Sebelum PPN:
Rp1.599.900
Spesifikasi
Parameter (mm)13
Filtration Area (cm²)0.92
Holdup Volume (μl)<10
Sample Volume (ml)<10
Inlet/OutletFemale Luer Lock/Male Luer Slip
Maximum Operating Pressure (psi)>87
Maximum Operating Temperature (°C)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CA syringe Filter
◆Hydrophilic property
◆Low protein binding: suitable for aqueous protein solutions
◆Nitrate free: suitable for groundwater filtration
◆Quiet uniform pore size structure
◆Extensive pore size specification
◆Cell retention and particle collection
Feature
Color coding of each unit for easy identification
Added sample distribution ring
Resistance high pressure
Only Layer Membrane Structure, less dissolution content
Passed HPLC Test

Ulasan Produk

Tidak ada ulasan