Yowexa Alarm Temperature and Humidity Recorder

Sebelum PPN:
Rp6.399.900
Spesifikasi
Measuring ParameterTemperature, Humidity
Probe TypeExternal
Temperature Unit°C, °F; Humidity (%RH)
Measurement Range External (°C)-40~+125
Humidity (%RH)0~100 (Non-Condensing)
Accuracy (°C)±0.2(0~+65)
Storage Capacity25920 or 500000 Readings (Software Optional)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GSM-200E SMS alarm temperature and humidity recorder
GSM series data loggers are used to measured and recorded temperature and for wireless network platforms. Sending and receiving mobile phone messages is one of the distinctive features of this series of instruments.
GSM series data loggers are with professional PC software and mobile APP. Users can configure the functions and parameters of the instrument through the PC software or mobile phone APP, and can also use the mobile phone APP to view data in real time and manage messages. Users only need to connect the instrument (via USB) to the computer, then it will directly generate the report without additional software. Users can also export the report in multiple formats through PC software.
Feature
•Sending and receiving mobile phone messages
•Can connect with 3 mobile numbers at the same time
•With Mobile Phone APP
•With PC software
•Storage capacity is up to 500000 readings
•Display max, min and average
•Multiple probes optional
•Measuring interval is optional from 10 sec to 18 hours
•Support report format of txt/csv/xls/dlg
•Protection class IP65
•Long standby time
•Multiple selections of power supply
•Data anti-lost when power off
•Battery protection
Use
•Warehouse
•Production and Transportation
•Drug and Food Cold Chain
•Home
•R&D, Laboratory, Hospital
•Museum
•Greenhouse

Ulasan Produk

Tidak ada ulasan