DRI Webbing Sling Double Ply for Load 12Ton (Tali Angkat / Sling Sabuk)

Sebelum PPN:
Rp1.599.900 - Rp7.699.900
Spesifikasi
ColorOrange
Safety Factor7:1
MaterialPolyester
Number of Ply2
TypeEye to Eye
Width (mm)300
Working Load Limit (t)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Webbing slings are lifting tools made from high-strength polyester fibers. Flat and wide like a belt, webbing slings are designed to safely lift, move, and secure heavy loads. Compared to other lifting tools like chains or wire ropes, webbing slings are lightweight, flexible, and won’t damage the surface of the load.

These slings comply with international standards EN 1492-1 and EN 1492-2 for Round Sling, ensuring their quality and safe usage.

How to Inspect Webbing Slings
Inspect webbing slings regularly before and after use. Check for any damage such as cuts, wear, or discoloration. If you find any damage, replace the sling immediately.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan