Sigma-Aldrich Vascular Endothelial Growth Factor 121 Human

Sebelum PPN:
Rp7.899.900
Spesifikasi
Biological SourceHuman
Quality Level100
RecombinantExpressed in HEK 293 cells
Assay≥95% (SDS-PAGE)
FormLyophilized Powder
Potency (ng/mL EC50)≤15
Manufacturer/TradenameHumanZyme
Mol Wt (kDa)dimer 37 (glycosylated)to trimer 50 (glycosylated)
QualityEndotoxin Tested

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Description
HumanPro VEGF-121(vascular endothelial growth factor 121) is an isoform of VEGFA and is expressed in human HEK 293 cells as a disulfide linked, glycosylated cytokine with an apparent molecular mass of 37 kDa as a homodimer and 50 kDa as a homotrimer. VEGF-A exists in three different isoforms VEGF-121, VEGF165 is an angiogenic properties. Production in human HEK 293 cells offers authentic glycosylation. Glycosylation contributes to stability in cell growth media and other applications.
There are five types of VEGF ligands identified in mammals, which exists as different splice variants.VEGFA is a dimeric glycoprotein consisting two monomers antiparallel to each other.

Biochem/Physiol Actions
Vascular endothelial growth factor 121 (VEGF121) belongs to the PDGF/VEGF growth factor family. Many cell types secrete VEGF, and it is a potent angiogenic factor and mitogen that stimulates proliferation, migration, and formation of endothelial cells. VEGF stimulates permeabilization of blood vessels and is present in some tumors of the nervous system. VEGF is induced by hypoxia, oncogene mutations, and cytokines such as IL-1, IL-8, and TNF-α.

Physical Form
Lyophilized from a 0.2 μm filtered solution of 1X PBS

Analysis Note
The specific activity was determined by the dose-dependent stimulation of the proliferation of HUVEC cells (human umbilical vein endothelial cells).
Warning
Storage Class Code: 11 - Combustible Solids
WGK: WGK 3
Flash Point(F): Not applicable
Flash Point(C): Not applicable

Ulasan Produk

Tidak ada ulasan