Sigma-Aldrich Transforming Growth Factor-β3 Human (TGF-β3)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Biological SourceHuman
Quality Level100
RecombinantExpressed in HEK 293 cells
Assay≥95% (SDS-PAGE)
FormLyophilized Powder
Potency (ng/mL EC50)≤1.0
Manufacturer/TradenameHumanZyme
Mol Wt (kDa)dimer 25 (non-glycosylated)
QualityEndotoxin Tested

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Description
TGF-β3 (transforming growth factor-β3) belongs to the TGF β superfamily. The TGFβ3 gene is mapped to human chromosome 14q24.3

Biochem/Physiol Actions
TGF-β3 (transforming growth factor-β3) regulates lymphocyte proliferation, apoptosis, hematopoiesis and embryogenesis to maintain immune homeostasis. TGF-β plays an important role in cell growth, differentiation, and survival. TGF-β3 specifically promotes chondrogenic differentiation.TGF-β3 is a strong growth inhibitor for normal and transformed epithelial, lymphoid, fibroblast, and keratinocyte cells. TGF-2 inhibits antitumor action of NK (natural killer) cells, T-cells, macrophages, monocytes and neutrophils. TGF-β3 is a tumor suppressor in the early stages of carcinogenesis, but in the later stages acts as a tumor promoter by inducing epithelial-mesenchymal transition and stimulating angiogenesis. TGF-β isoforms is known to participate in wound healing and tissue fibrosis. TGF-β3 is crucial for tissue restoration and scarless tissue repair. Mutation in the TGFβ3 gene is associated with development of non-syndromic cleft palate only (NS CPO), a rare congenital disease.

Physical Form
Lyophilized from a 0.2 μm filtered solution of 50 mM NaOAc pH 4.5

Preparation Note
HumanKine TGF-β3 is expressed in human HEK 293 cells as a mature, disulfide linked, non- glycosylated homodimer with a predicted molecular mass of 25 kDa.
This product is lyophilized from a solution of 50mM NaOAc, pH 3.7.

Analysis Note
The specific activity was determined by the dose-dependent inhibition of IL-4 induced proliferation of mouse HT-2 cells (BALB/c spleen activated by sheep erythrocytes in the presence of IL-2).
Warning
Storage Class Code: 11 - Combustible Solids
WGK: WGK 3
Flash Point(F): Not applicable
Flash Point(C): Not applicable

Ulasan Produk

Tidak ada ulasan