Spesifikasi
| Biological Source | Human |
|---|---|
| Quality Level | 300 |
| Recombinant | Expressed in HEK 293 cells |
| Assay | ≥95% (SDS-PAGE) |
| Form | Lyophilized Powder |
| Potency (ng/mL EC50) | ≤0.5 |
| Mol Wt (kDa) | dimer 25 (non-glycosylated) |
| Quality | Endotoxin Tested |
| Storage Condition | Avoid Repeated Freeze/Thaw Cycles |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
General Description
The TGFB1 gene is mapped to human chromosome 19q13.2 and codes for a 25 kDa peptide. TGF-ß1 polypeptide is produced as a precursor with hydrophobic signal sequence, pro-region and mature peptide. Cleavage of the precursor at tetrabasic cleavage site results in monomers of carboxy-terminal 112 amino acids. The biologically active form of Tgfb1 exists as a disulphide-linked homodimer.
Application
Transforming Growth Factor-β1 (TGF-β) human has been used :
to study the expression of PDGFRB (Platelet derived growth factor receptor β) in association with transforming growth factor-β signaling. to stimulate lung fibrosis in human fetal lung fibroblast cell line in order to further measure the in-plane elasticity of live cell layers using a pressure sensor embedded microfluidic device. to study the effect of TGF-β on HTRA1 (high-temperature requirement A1)-affected Wnt target genes.
Biochem/Physiol Actions
TGF-β1 is a multifunctional peptide capable of influencing cell proliferation, differentiation, and other functions in a wide range of cell types. Transformed as well as non-neoplastic tissues release transforming growth factors and essentially all cells possess a specific TGF-β1 receptor. In general, cells of mesenchymal origin appear to be stimulated by TGF-β1; whereas, hepatocytes, T and B lymphocytes, keratinocytes, and many epithelial cells are inhibited by the peptide. TGF-β1 interacts with Epidermal Growth Factor (EGF), Platelet Derived Growth Factor (PDGF), Fibroblast Growth Factor (FGF), and T Cell Growth Factor (T-CGF) either by enhancing or antagonizing their characteristic actions. TGF-β1 plays a fundamental role in tissue growth and differentiation by involvement in adipogenesis, myogenesis, chondrogenesis, osteogenesis, epithelial cell differentiation, and immune cell function. TGF-β1 is associated with the developmental and metastasis of colorectal cancer.
Physical Form
Lyophilized from a 0.2 μm filtered solution of 50 mM NaOAc pH 4.5
Analysis Note
The activity was determined by the dose dependent inhibition of IL-4 induced proliferation of mouse HT-2 cells (BALB/c spleen activated by sheep erythrocytes in the presence of IL-2).
The TGFB1 gene is mapped to human chromosome 19q13.2 and codes for a 25 kDa peptide. TGF-ß1 polypeptide is produced as a precursor with hydrophobic signal sequence, pro-region and mature peptide. Cleavage of the precursor at tetrabasic cleavage site results in monomers of carboxy-terminal 112 amino acids. The biologically active form of Tgfb1 exists as a disulphide-linked homodimer.
Application
Transforming Growth Factor-β1 (TGF-β) human has been used :
to study the expression of PDGFRB (Platelet derived growth factor receptor β) in association with transforming growth factor-β signaling. to stimulate lung fibrosis in human fetal lung fibroblast cell line in order to further measure the in-plane elasticity of live cell layers using a pressure sensor embedded microfluidic device. to study the effect of TGF-β on HTRA1 (high-temperature requirement A1)-affected Wnt target genes.
Biochem/Physiol Actions
TGF-β1 is a multifunctional peptide capable of influencing cell proliferation, differentiation, and other functions in a wide range of cell types. Transformed as well as non-neoplastic tissues release transforming growth factors and essentially all cells possess a specific TGF-β1 receptor. In general, cells of mesenchymal origin appear to be stimulated by TGF-β1; whereas, hepatocytes, T and B lymphocytes, keratinocytes, and many epithelial cells are inhibited by the peptide. TGF-β1 interacts with Epidermal Growth Factor (EGF), Platelet Derived Growth Factor (PDGF), Fibroblast Growth Factor (FGF), and T Cell Growth Factor (T-CGF) either by enhancing or antagonizing their characteristic actions. TGF-β1 plays a fundamental role in tissue growth and differentiation by involvement in adipogenesis, myogenesis, chondrogenesis, osteogenesis, epithelial cell differentiation, and immune cell function. TGF-β1 is associated with the developmental and metastasis of colorectal cancer.
Physical Form
Lyophilized from a 0.2 μm filtered solution of 50 mM NaOAc pH 4.5
Analysis Note
The activity was determined by the dose dependent inhibition of IL-4 induced proliferation of mouse HT-2 cells (BALB/c spleen activated by sheep erythrocytes in the presence of IL-2).
Warning
Pictograms: GHS05Signal Word: Danger
Hazard Statements: H314
Precautionary Statements: P260 - P280 - P303 + P361 + P353 - P304 + P340 + P310 - P305 + P351 + P338 - P363
Hazard Classifications: Eye Dam. 1 - Skin Corr. 1B
Storage Class Code: 8A - Combustible, corrosive hazardous materials
WGK: WGK 2
Flash Point(F): Not applicable
Flash Point(C): Not applicable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
