Sigma-Aldrich Murashige and Skoog Vitamin Solution

Sebelum PPN:
Rp769.900
Spesifikasi
Size (ml)50
ColorColorless
SterilitySterile-filtered
Quality Level400
FormLiquid
Concentration (X)1000
Application(s)Agriculture
PH Value5.5-7.5
Storage Temperature (°C)2 to 8
Technique(s)Cell Culture; Insect (Suitable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application
Murashige and Skoog medium is a widely used plant tissue culture growth medium. M&S Basal Medium contains macronutrients that include high levels of nitrate and organic additives such as agar, sugars, vitamins and growth regulators. Important growth regulators frequently added to M&S include IAA (auxin/morphogen) and the Kinetin (cytokinin/cell division promoter).
Use at a concentration of one ml per liter of prepared medium to achieve the proper final concentration.

Components
Solution contains (mg/ml): 2.0 glycine, 100.0 myo-inositol, 0.50 nicotinic acid, 0.50 pyridoxine hydrochloride, 0.10 thiamine hydrochloride.

Preparation Note
Murashige and Skoog medium can be reconstituted from powder or by combining products that are major components of complete M&S medium, such as macronutrient mixtures and vitamin mixtures. Murashige and Skoog Vitamin powder (M3900) can be combined with Murashige and Skoog micro/macro-nutrients to generate basal media which when supplemented with organics, agar, auxins and cytokinins yield complete medium for growth plant tissue culture. The M3900 Solution is a 1000x concentrate which contains (mg/ml): 2.0 glycine, 100.0 myo-inositol, 0.50 nicotinic acid, 0.50 pyridoxine hydrochloride, 0.10 thiamine hydrochloride.
Warning
Pictograms: GHS07
Signal Word: Warning
Hazard Statements: H315 - H319
Precautionary Statements: P264 - P280 - P302 + P352 - P305 + P351 + P338 - P332 + P313 - P337 + P313
Hazard Classifications: Eye Irrit. 2 - Skin Irrit. 2
Storage Class Code: 12 - Non Combustible Liquids
WGK: WGK 3
Flash Point(F): Not applicable
Flash Point(C): Not applicable

Ulasan Produk

Tidak ada ulasan