Sigma-Aldrich Murashige and Skoog Vitamin Powder (Serbuk Vitamin MS)

Sebelum PPN:
Rp819.900
Spesifikasi
Size (ml)100
FormPowder
Quality Level200
Concentration (X)1000
Technique(s)Cell Culture; Insect (Suitable)
PH Value3.5-4.5 (1.031 g/10 mL)
Application(s)Agriculture
Storage Temperature (°C)2 to 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application
Murashige and Skoog medium is a widely used plant tissue culture growth medium. M&S Basal Medium contains macronutrients that include high levels of nitrate and organic additives such as agar, sugars, vitamins and growth regulators. Important growth regulators frequently added to M&S include IAA (auxin/morphogen) and the Kinetin (cytokinin/cell division promoter).

Preparation Note
Murashige and Skoog medium can be reconstituted from powder or by combining products that are major components of complete M&S medium, such as macronutrient mixtures and vitamin mixtures. Murashige and Skoog Vitamin powder (M7150) can be combined with Murashige and Skoog micro/macro-nutrients to generate basal media which when supplemented with organics, agar, auxins and cytokinins yield complete medium for growth plant tissue culture.

Reconstitution
Use at a concentration of one mL per liter of prepared medium to achieve the proper final concentration.
Warning
Storage Class Code: 11 - Combustible Solids
WGK: WGK 3
Flash Point(F): Not applicable
Flash Point(C): Not applicable

Ulasan Produk

Tidak ada ulasan