Sigma-Aldrich Murashige and Skoog Basal Salt Macronutrient Solution (Larutan Nutrisi MS)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Size (L)1
SterilitySterile-filtered
Quality Level400
FormLiquid
Concentration (X)10
Technique(s)Cell Culture; Insect (Suitable)
Application(s)Agriculture
Storage Temperature (°C)2 to 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application
Murashige and Skoog medium is a widely used plant tissue culture growth medium. M&S Basal Medium contains macronutrients that include high levels of nitrate and organic additives such as agar, sugars, vitamins and growth regulators. Important growth regulators frequently added to M&S include IAA (auxin/morphogen) and the Kinetin (cytokinin/cell division promoter).

Formula Variant
With the macronutrients as described by Murashige and Skoog (1962).

Media Formulation

Preparation Note
Murashige and Skoog medium can be reconstituted from powder or by combining products that are major components of complete M&S medium, such as macronutrient mixtures and vitamin mixtures. Murashige and Skoog Salt mixture (M0654) contains the macronutrients of the original classic formulation. It can be combined with M&S vitamins or Gamborg's vitamins and supplemented with sucrose, agar, auxins (IAA) and cytokinins (Kinetin) to generate a complete medium for growth plant tissue culture.
Warning
Pictograms: GHS07
Signal Word: Warning
Hazard Statements: H315 - H319 - H335
Precautionary Statements: P261 - P264 - P271 - P280 - P302 + P352 - P305 + P351 + P338
Hazard Classifications: Eye Irrit. 2 - Skin Irrit. 2 - STOT SE 3
Target Organs: Respiratory system
Storage Class Code: 10 - Combustible liquids
WGK: WGK 3
Flash Point(F): Not applicable
Flash Point(C): Not applicable

Ulasan Produk

Tidak ada ulasan