Sigma-Aldrich Murashige and Skoog Basal Medium

Sebelum PPN:
Rp509.900 - Rp1.799.900
Spesifikasi
Quality Level200
FormPowder
Technique(s)Cell Culture; Insect (Suitable)
Application(s)Agriculture
Storage Temperature (°C)2 to 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application
Murashige and Skoog Basal Medium has been used:
to germinate the seeds for seedling growth and germination studiesin the suspension culture of Nicotiana plumbaginifolia for transformationin the root culture of hairy clone A. artemisiifolia T4

Formula Variant
With the macro- and micronutrients as described by Murashige and Skoog (1962) and the vitamins as described by Gamborg, et al. (1968).

Media Formulation

Preparation Note
Murashige and Skoog medium can be reconstituted from powder or by combining products that are major components of complete M&S medium, such as macronutrient, micronutrient and vitamin mixtures.
Murashige and Skoog medium (M0404) contains the macro- and micronutrients of M&S basal medium as described by Gamborg, et al (1968). It can be supplemented with organics and with auxins (IAA) and cytokinins (Kinetin) to generate a complete medium for growth plant tissue culture.
Warning
Pictograms: GHS03, GHS07
Signal Word: Warning
Hazard Statements: H272 - H319
Precautionary Statements: P210 - P220 - P264 - P280 - P305 + P351 + P338 - P337 + P313
Hazard Classifications: Eye Irrit. 2 - Ox. Sol. 3
Storage Class Code: 5.1B - Oxidizing hazardous materials
WGK: WGK 2
Flash Point(F): Not applicable
Flash Point(C): Not applicable

Ulasan Produk

Tidak ada ulasan