Sigma-Aldrich Keratinocyte Growth Factor Human (FGF-7, KGF)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Biological SourceHuman
Quality Level100
RecombinantExpressed in HEK 293 cells
Assay>95% (SDS-PAGE)
FormLyophilized Powder
Potency (ng/mL EC50)45402
Mol Wt (kDa)dimer 17-30 (glycosylated)
QualityEndotoxin Tested
Technique(s)Cell Culture; Insect (Suitable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Description
Keratinocyte Growth Factor (KGF) belongs to the fibroblast growth factor 7 (FGF-7) family. It is produced by the mesenchymal cells, γδ T cells, and fibroblasts in several organs. The KGF gene is located on the human chromosome at 15q21.2.

Application
Keratinocyte Growth Factor (KGF) human has been used as a component of the keratinocyte differentiation medium.

Biochem/Physiol Actions
Keratinocyte Growth Factor (KGF) exerts paracrine effects on mesenchymal cells. It exhibits cryoprotective effects on epithelial cells of the lungs, gastrointestinal tract, and the lungs. KGF participates in the activation of IIIb isoform of the fibroblast growth factor (FGF)-receptor 2 (FGFR2-IIIb) present on keratinocytes. This activation further favors proliferation, migration, and survival of keratinocytes.

Physical Form
Lyophilized from a 0.2 μm filtered solution of 1x PBS.

Preparation Note
HumanKine Keratinocyte Growth Factor (KGF) is expressed as glycosylated 17 and 30 kDa monomers in human HEK 293 cells. Production in human HEK 293 cells offers authentic glycosylation. Glycosylation contributes to stability in cell growth media and other applications.

Analysis Note
The activity was determined by the dose-dependent stimulation of the proliferation of 4MBr-5 cells (monkey epithelial cell line).
Warning
Storage Class Code: 11 - Combustible Solids
WGK: WGK 3
Flash Point(F): Not applicable
Flash Point(C): Not applicable

Ulasan Produk

Tidak ada ulasan