Sigma-Aldrich Cell Culture Scaffold Kit HyStem

Sebelum PPN:
Rp12.999.900
Spesifikasi
Quality Level200
Storage Temperature (°C)-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application
HyStem cell culture scaffold kit has been successfully used to expand human embryonic stem cells (H9s), umbilical cord blood CD23+ stem cells, hepatic stem cells and hepatic progenitor cells.
Warning
Pictograms: GHS05, GHS07
Signal Word: Danger
Hazard Statements: H315 - H317 - H318
Precautionary Statements: P261 - P264 - P272 - P280 - P302 + P352 - P305 + P351 + P338
Hazard Classifications: Eye Dam. 1 - Skin Irrit. 2 - Skin Sens. 1
Storage Class Code: 10 - Combustible liquids
WGK: WGK 3
Flash Point(F): Not applicable
Flash Point(C): Not applicable
Feature
Customizable and free of animal components, Hystem hydrogel cell culture scaffolds provide a complex, three dimensional environment in which cells are able to proliferate, much as they would in vivo.
Customizable - each distinct cell type in a multicellular organism has its own unique microenvironment. Hystem offers the flexibility to tailor the environments of cultured cells to mimic their in vivo counterparts and optimize proliferation and differentiation.Animal Component Free - As a synthetic Hyaluronic acid-based matrix, Hystem offers complete control of the cellular environment. All components are well-characterized, consistent, and derived from non-animal sourcesBiologically accurate - Rich in hyaluronic acid, the Hystem hydrogel closely mimics the complex three dimensional cellular environments found in life, providing an optimal environment for culturing your cells.

Ulasan Produk

Tidak ada ulasan