Sigma-Aldrich Growth Factor Epidermal Human Animal Component Free

Sebelum PPN:
Rp9.999.900 - Rp13.999.900
Spesifikasi
Impurities (EU/μg)≤1 (Endotoxin)
Biological SourceHuman
Quality Level200
RecombinantExpressed in E. coli
Assay>97% (SDS-PAGE)
FormLyophilized Powder
Mol Wt (kDa)to 6
Potency (ng/mL EC50)0.08-0.8
Storage ConditionAvoid Repeated Freeze/Thaw Cycles

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Description
Epidermal Growth Factor (EGF) is a small mitogenic polypeptide (∼6 kDa), which is present in many mammalian species and is distributed throughout a wide number of tissues and body fluids.† Human EGF is identical to β-urogastrone, a polypeptide which was recognized and isolated on the basis of its ability to inhibit gastric acid secretion.† EGF is a member of a growth factor family, which is characterized by the presence of 6 conserved cysteine motifs that form three disulfide bonds. The location of 3 intrachain disulfide bonds in recombinant human EGF is identical to that of mouse EGF.† EGF is homologous to a sequence contained in a 19 kDa protein of vaccinia virus,† which appears to utilize the EGF receptor to gain entry into cell† EGF is mitogenic for a variety of epidermal and epithelial cells, including fibroblasts, glial cells, mammary epithelial cells, vascular and corneal endothelial cells, bovine granulosa, rabbit chondrocytes, HeLa cells, and SV40-3T3 cells.†

Application
Epidermal Growth Factor, human, animal component free has been used:
as a supplement in in LHC-8 medium to culture liver cell lines in the fetal bovine serum (FBS)-Dulbecco's modified essential medium (DMEM) /F12 medium for primary culture of human glioma cells as an additive in the conditional medium of normal fibroblasts (NFs) to study its effect on the migration and invasion of endometrial cancer (EC) cellsas a component in tumorsphere medium

Biochem/Physiol Actions
Epidermal growth factor (EGF) helps to induce cell growth, proliferation and differentiation. It participates in the repairing of renal tissues in the kidney. It promotes the reabsorption of magnesium with the help of the transient receptor potential cation channel 6 (TRMP6). EGF is known to participate in the pathophysiology of drug-induced renal magnesium loss.

Citation
1. Carpenter, G., and Cohen, S., Rapid enhancement of protein phosphorylation in A-431 cell membrane preparations by epidermal growth factor. Annu. Rev. Biochem., 48, 193-216 (1979).
2. Gregory, H., Isolation and structure of urogastrone and its relationship to epidermal growth factor. Nature, 257, 325-327 (1975).
3. George-Nascimento, C. et al., Characterization of recombinant human epidermal growth factor produced in yeast. Biochemistry, 27, 797-802 (1988).
4. Todaro, G.J. et al., Transforming growth factors produced by certain human tumor cells: polypeptides that interact with epidermal growth factor receptors. Proc. Natl. Acad. Sci. USA, 77, 5258-5262 (1980).
5. Blomquist, M.C. et al., Vaccinia virus 19-kilodalton protein: relationship to several mammalian proteins, including two growth factors. Proc. Natl. Acad. Sci. USA, 81, 7363-7367 (1984).
6. Eppstein, D.A. et al., Epidermal growth factor receptor occupancy inhibits vaccinia virus infection. Nature, 318, 663-665 (1985).
Warning
Storage Class Code: 13 - Non Combustible Solids
WGK: WGK 2
Flash Point(F): Not applicable
Flash Point(C): Not applicable

Ulasan Produk

Tidak ada ulasan