Sigma-Aldrich AOF ITS Supplement (100X) (ITS, Insulin Transferrin Selenite)

Sebelum PPN:
Rp3.199.900 - Rp19.999.900
Spesifikasi
Volume (ml)100
PH Value7.6-8.0
Endotoxin (EU/mg)≤1
Quality Level100
FormLiquid
Concentration (X)100
Technique(s)Cell Culture; Insect (Suitable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Description
EMD Millipore’s AOF ITS (100X) supplement is an animal-origin-free product that contains human recombinant insulin, human recombinant transferrin along with sodium selenite.

Undefined animal derived media supplements, such as fetal bovine serum, have recently been an area of concern for many cell culturists due to their increased costs, lot to lot variability and increased regulation worldwide. The elimination of fetal bovine serum from cell culture media provides a more defined enviroment to study basic biological questions. Serum-free and reduced serum formulations often require purified forms of the factors normally supplied by serum that are suitable for in vitro growth and differentiation studies such as insulin, transferrin and selenite.

ITS supplements have been proven to replace serum and grow the following cells in serum free or reduced serum conditions: CHO, HEK293, fibroblasts, hybridoma, VERO cells, Hela, HT29, MDCK, Mesenchymal, IPS Cells, Cardiac, kidney, keratinocyte, embryonic, neural stem cell, hepatocytes.

Application
EMD Millipore’s AOF ITS (100X) supplement is an completely animal-origin-free product

Components
All components are derived using AOF (Animal-Origin-Free) reagents and protocols.

Recombinant Human Insulin is derived from Pichia pastoris (yeast).
Recombinant Human Transferrin is derived from Oryza sativa (rice).
Sodium Selenite is a synthetic chemical.

Quality
Tested for the ability to support the proliferation of VERO cells in serum free conditions over a 3 day time period. Product is sterile.

Physical Form
Product is made in an Earle's Balanced Salt Solution and filtered through a 0.22 micron membrane before vialing. Solution is a light pink clear solution that is free of particulates.

Analysis Note
Control
VERO cells
Warning
Pictograms: GHS07
Signal Word: Warning
Hazard Statements: H302
Precautionary Statements: P264 - P270 - P301 + P312 - P501
Hazard Classifications: Acute Tox. 4 Oral
Storage Class Code: 12 - Non Combustible Liquids
WGK: WGK 2
Flash Point(F): Not applicable
Flash Point(C): Not applicable

Ulasan Produk

Tidak ada ulasan