Indogress Santos Tile (Keramik Lantai)

Sebelum PPN:
Rp419.900
Spesifikasi
Size (cm)60x60
SurfaceRock
Coverage Area (m²/box)1.44
Thickness (mm)8.6-9.0
Variation ShadeV3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shade Variation
In the production prices, there is no shade variation. Produced by raw natural raw materials come with color and size variations in the same batch and over batch to batch. Therefore manufacturers limit the amount of shade variation in the carton box by sorting the tiles coming from the production line.

Ulasan Produk

Tidak ada ulasan