Four e's Scientific Refrigerated Centrifuge

Sebelum PPN:
Rp149.999.900
Spesifikasi
Increment (rpm)100
Speed Range (rpm)500 to 15000
Rotor Capacity (ml)24x1.5/2.0 Tubes (Standard), 18x1.5/2.0 Tubes Or Spin Columns, 12x5 Tubes, 4x8x0.2 PCR Strips/Tubes
Time Setting range30s-99h 59min (with continuous run function)
Motor TypeBrushless DC Motor
Acceleration Time (s)15
Condensate Drain FunctionBuilt-In Condensate Tank
CoolingRefrigerated
Deceleration Time (s)15
Dimensions (mm)520x305x285
Maximum Relative Centrifugal Force (xg)21300
Maximum Speed Temperature Control (°C)4 (Continuous)
Noise Level (dBa)<65
Power (W)600
Power Supply (V/Hz)AC 220-230/50-60
Pre-cooling Time from Room Temperature (minute)5 from RT (~21°C) to 4°C
Soft Brake FunctionYes
Speed Accuracy (rpm)±100
Temperature Control Range (°C)-10 to +40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CF321 High-Speed Refrigerated Centrifuge features state of the art cooling technology which ensures high temperature accuracy and provides rapid cooling for temperature sensitive samples. The ergonomically designed device comes with a 5-inch touchscreen and an intuitive user interface. The centrifuge has a maximum capacity of 12 x 5mL and reaches a maximum speed of 21,300×g (15,000rpm). Maintenance-free brushless DC motor realizes more reliable performance, longer life and silent running. Automatic, motorized locking lid makes opening and closing effortless and improves safety during running.
Feature
- Multiple rotors suited for various applications: 24×1.5/2.0 mL tubes, 18×1.5/2.0mL tubes or spin columns, 12x5mL tubes, 4×8×0.2mL PCR strips/tubes (for 4×0.2 mL PCR strips or 32×0.2mL PCR tubes)

- The standard rotor comes with aerosol-tight lid that ensures safe handling of hazardous samples.
- Double lock lid design offers improved safety, and the lid can be easily closed with light pressure.
- A 5-inch, high resolution touch screen with wide viewing angle and an intuitive user interface provides excellent user experience.
- Streamlined bar-shaped indicator light changes color or flashes to indicate working status, warning, and alarms.
- With a fast pre-cooling time (Room Temperature to 4°C in only 8 minutes), the centrifuge is ready for use in a very short time.
- Ensures reliable cooling at 4°C, even at maximum rotor speed.
- Built-in condensate tank to prevent the accumulation of condensate in the rotor chamber.

Ulasan Produk

Tidak ada ulasan