Four e's Scientific High-Speed Micro Centrifuge
#Grup produk P110057606
Spesifikasi
| Increment (rpm) | 100 |
|---|---|
| Speed Range (rpm) | 500 to 15000 |
| Speed Accuracy (rpm) | ±20 |
| Rotor Capacity (ml) | 0.2/0.5/1.5/2x12 |
| Time Operation Range | 30s-99m |
| Acceleration/Braking Time (s) | 30/10 |
| Additional Features | Speed/RCF Switch; Short-Time Run Function; Sound-Alert Function |
| Dimensions (mm) | 256x225x155 |
| Frequency (Hz) | 50/60 |
| Maximum Relative Centrifugal Force (xg) | 15100 (Increment: 100) |
| Motor | Brushless DC Motor |
| Noise Level (dB) | 56 |
| Power (V) | Single-Phase, AC110-240 |
| Safety Devices | Door Interlock, Over-Speed Detection; Over-Temperature Detection; Automatic Self-Diagnostics |
| power current (A) | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FOUR E’s High Speed Micro Centrifuge is designed for High speed accuracy and offers fast acceleration and deceleration. Micro-computer control gives high speed control, accuracy and excellent centrifugation. It comes with an aluminum alloy rotor with a biosafety containment lid. The Speed/RCF switch lets you set either RPM or RCF. It has‘Timed’and‘Continuous’operation modes, and also a‘PULSE’function which allows for quick spins. Other salient features include a brush-less DC motor, and air flow design to prevent sample heating.
Typical Applications:Widely used for clinical, molecular and bacteriological applications, the high-speed microcentrifuge is ideal for small volume samples, quick spin downs, cell and bacteria separations, isolation of macromolecules like various nucleic acids, proteins, lipids and separation of sub-cellular organelles.
Typical Applications:Widely used for clinical, molecular and bacteriological applications, the high-speed microcentrifuge is ideal for small volume samples, quick spin downs, cell and bacteria separations, isolation of macromolecules like various nucleic acids, proteins, lipids and separation of sub-cellular organelles.
Feature
- Large LED display for easy reading- Brushless DC motor
- Heavy base eliminates vibration and movement when running
- High speed accuracy of ±20rpm
- Motor-driven lid locking system for high safety and reliability
- Dedicated 3D digital wheels to adjust speed and time
- Programmable operation can store up to 10 programs
- Automatic lid open upon running completion
- Timer starts when the unit reaches the set speed
- PULSE offers quick spins
- Fast acceleration and braking system
- Comes with Aluminum alloy rotor with rotor capacity: 1.5/2.0/0.2/0.5mL x 12
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Four%20e's%20Scientific%20High-Speed%20Micro%20Centrifuge/guP110057606-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
