Asahi AV Strainer (Y Type) (Flange Type)

Sebelum PPN:
Rp2.399.900 - Rp19.999.900
Spesifikasi
ShapeY Type
ConnectorFlange Type
Fluid Temperature (°C)0-50
MaterialU-PVC
Material (O-ring)EPDM
Mesh Size40
StandardJIS10K
TypeStrainer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Has excellent corrosion resistance, chemical resistance, and abrasion resistance.
Since the body is transparent, you can check the flow of fluid inside.
The screen can be easily cleaned, disassembled for replacement, and assembled.
Feature
Excellent corrosion resistance, chemical resistance, and abrasion resistance. The body is transparent, so you can see the flow of fluid inside. The screen can be easily cleaned, disassembled for replacement, and assembled.

Ulasan Produk

Tidak ada ulasan