Asahi AV Gauge Valve

Sebelum PPN:
Rp2.199.900 - Rp5.899.900
Spesifikasi
ShapeAngle
ConnectorInsert x Flange
Handle TypeRound Type
Material (Main Unit)U-PVC
Maximum Operating Pressure (MPa)0°C-40°C : 0.5 (5.1), 41°C-50°C : 0.4 (4.1), 51°C-80°C : -
StandardJIS10K
Valve TypeGauge Valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The wetted surface is made of plastic with excellent corrosion resistance and has a sealing structure with a diaphragm. It can be easily set by inserting the gauge tube and tightening the cap nut. With drain plug convenient for maintenance (sample liquid can be collected)
Feature
The wetted surface is made of plastic with excellent corrosion resistance, and has a sealed structure with a diaphragm. Easy to set by simply inserting the gauge tube and tightening the cap nut. Comes with a drain plug for convenient maintenance (sample liquid can be collected)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait