Merck Millipore Millex® Hydrophobic PTFE Syringe Filter

Sebelum PPN:
Rp6.899.900 - Rp53.999.900
Spesifikasi
MaterialPTFE membrane, high-density polyethylene housing
Parameter45°C max. temp. 7bar max. inlet pressure (100psi)
Technique(s)Analytical sample preparation: suitable
Diameter (mm)25
Volume (ml)100
Dimension H (mm)19.7
Filtration Area (cm²)3.9
Fittingfemale Luer-Lok® inlet connection, female Luer-Lok® inlet fitting, male Luer outlet slip
InputSample type organic solution(s)
MatrixFluoropore®
Pore Size (µm)0.2
Product LineMillex®
Quality Level400
Shipped InAmbient
SterilityNon-sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filter Code: FG
Overview of Non-Sterile Millex® Syringe Filters with Hydrophobic Fluoropore (PTFE) Membrane:
• Ideal for filtering samples in organic solvents, and can also be used to prevent back-streaming of atmospheric moisture in venting applications.
• Broad chemical compatibility and excellent solvent resistance with organic solutions
• Available in 0.20 µm, 0.45 µm, and 5.0 µm pore sizes and three diameters to suit your application needs
• Housing is made from a low-extractable, high density polyethylene (HDPE) or polypropylene.

Physical form
Color Code: Natural inlet/natural outlet

Legal Information
Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Synonym(s): 0.2 μm PTFE syringe filter, Fluoropore® PTFE syringe filter, Millex-FG syringe filter, disposable syringe filter, syringe filter

eCl@ss: 32031690
NACRES: NB.24
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Holdup volume< 100 μL, hydrophobic
Use
Fine Particle Removal and Clarification of Organic Solutions, Vent Filtration, Sterilization of Gases

0.20 µm pore size, 25 mm diameter, Millex-FG hydrophobic PTFE membrane

For general laboratory use only

Ulasan Produk

Tidak ada ulasan

Halaman Terkait