Merck Millipore Millex® Polyethersulfone Syringe Filter

Sebelum PPN:
Rp4.799.900
Spesifikasi
MaterialPolyethersulfone membrane polypropylene housing
SterilityNon-sterile
Parameter45°C max. temp. 8.6bar max. inlet pressure (125psi)
Diameter (mm)33
Volume (ml)100
Bubble Point (bar)≥4.3, air with water at 23°C
Dimension H (mm)27
Filtration Area (cm²)4.5
Fittingfemale Luer-Lok® inlet connection, female Luer-Lok® inlet fitting, male Luer outlet slip
InputSample type aqueous solution(s)
MatrixMillipore Express®
Pore Size (µm)0.22
Product LineMillex®
Quality Level400
Shipped InAmbient
Technique(s)Analytical sample preparation: suitable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filter Code: GP
Overview of Non-Sterile Millex® Syringe Filters with PES Membrane:
• Non-sterile Millex syringe filters with Millipore Express PLUS polyethersulfone (PES) membrane provide fast filtration of aqueous and mild organic solutions.
• Available in 0.22 µm and 0.45 µm pore sizes and two diameters to suit your application needs
• Low protein binding to minimize interaction with your sample and maximize recovery
• Polypropylene housing, offering a low level of extractables and broad chemical compatibility

Packaging
non sterile

Physical form
Color Code: Green

Legal Information
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Synonym(s):
0.22 μm PES syringe filter, Millex-GP syringe filter, Millipore Express® PES syringe filter, disposable syringe filter, polyethersulfone syringe filter, syringe filter

eCl@ss: 32031690
NACRES: NB.22
Feature
Holdup volume≤ 80 μL (after air purge), hydrophilic
Use
Buffer Filtration, Clarification of Aqueous Solutions

For general laboratory use only

Ulasan Produk

Tidak ada ulasan

Halaman Terkait