Extruflex Tirai PVC Screenflex EN1598
#Grup produk P110051392
Sebelum PPN:
Rp2.699.900 - Rp5.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Red Signal |
|---|---|
| Length (m) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
EXTRUFLEX PVC Strip Curtain / Tirai PVC Strip / Tirai Plastik Screenflex EN 1598 Red per Roll
Varian Screenflex EN 1598 Red cocok digunakan untuk aktivitas pengelasan (welding) / tidak merambat api / high UV resistence
PVC Strip Curtain / Tirai PVC Strip / Tirai Plastik dari EXTRUFLEX sudah teruji secara independent yang memiliki kriteria FOOD GRADE, NON-PHTHALATE, dan memenuhi standar Eropa dan Amerika (REACH, RoHS dan FDA Regulations)
PVC strip curtain adalah solusi ideal isolasi termal untuk industri makanan, cold chain, supermarket, dan sebagainya.
Untuk pemasangan dapat menggunakan Bracket Hanger.
Varian Screenflex EN 1598 Red cocok digunakan untuk aktivitas pengelasan (welding) / tidak merambat api / high UV resistence
PVC Strip Curtain / Tirai PVC Strip / Tirai Plastik dari EXTRUFLEX sudah teruji secara independent yang memiliki kriteria FOOD GRADE, NON-PHTHALATE, dan memenuhi standar Eropa dan Amerika (REACH, RoHS dan FDA Regulations)
PVC strip curtain adalah solusi ideal isolasi termal untuk industri makanan, cold chain, supermarket, dan sebagainya.
Untuk pemasangan dapat menggunakan Bracket Hanger.
Description
SCREENFLEX PVC has been specifically designed to protect people from dangerous radiation and projection from hot metal during welding.
SCREENFLEX complies with international standards and regulations for "Health and Safety in Welding" (ISO 25980, EN 1598 in Europe and AWS F2.3 in USA)
SCREENFLEX vinyl is a product/solution to ensure safety and adhere to regulations. The SCREENFLEX product can be part of a fixed or mobile partition for all welding areas such as (automatic welding chains, welding shops, engineering factories, outside operations and welding in public areas).
Format
- Roll, strips, panels and films
- Ribbed, reinforced, rounded edges, mat surface
SCREENFLEX complies with international standards and regulations for "Health and Safety in Welding" (ISO 25980, EN 1598 in Europe and AWS F2.3 in USA)
SCREENFLEX vinyl is a product/solution to ensure safety and adhere to regulations. The SCREENFLEX product can be part of a fixed or mobile partition for all welding areas such as (automatic welding chains, welding shops, engineering factories, outside operations and welding in public areas).
Format
- Roll, strips, panels and films
- Ribbed, reinforced, rounded edges, mat surface
Feature
- Complies with EN1598, AWS F2.3 and ISO 25980- Filter all the dangerous lights of arc welding
- Fireproofed to protect people, equipment and buildings
- Available in different colours and transparencies
- Anti-UV treated to ensure a durable optical protection of the people over time
- Screenflex red vinyl is the most transparent product in the world complying with EN 1598, AWS F2.3 or ISO 25980
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
