Trend Networks Video Cable Verifier

Sebelum PPN:
Rp12.999.900 - Rp20.999.900
Spesifikasi
Dimensions (mm)160x76x36
Length Range (m)0.3-450
Length Range (ft)1-1476
Battery Type9V alkaline. Typically 20hours minimum continuous use (backlight off)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The VDV II Series are easy to use cable testers that check the integrity of copper cables commonly found in domestic, commercial or industrial voice, data or video installations, including telephone wiring, data network and video/security cabling.
Feature
- Multimedia Support
- TDR Length testing and Trouble shooting
- Tone Generator
- UTP and STP Testing
- Large Backlit screen
- Media Service Detection
- POE Detection (PRO only)
- Storage and Protection of Remote Unit
- Voltage Protection

Ulasan Produk

Tidak ada ulasan