Trend Networks Fiber Optic Signal Checker

Sebelum PPN:
Rp229.999.900 - Rp379.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LanTEK III-500MHz (including PL adapters) - LanTEK III - 500MHz cable certifier for TIA/EIA category 6A/ISO class EA including permanent Link adapters


- TREND AnyWARE app - Send test data from anywhere.
- New troubleshooting features that save time and money
- New permanent link adapter saves money
- New FiberTEK III modules (optional).
- Industry leading battery life - 18 hours
- IDC test data software to create professional reports, Professional PDF reports with free IDC software.
- Sapphire Care Plan – Protection for your LanTEK II/III
- Certifies multimode and single-mode fibre (optional)
Feature
- Test data when you want it, where you want it
Using the free TREND AnyWARE app, field technicians can share test data with colleagues or customers without leaving the jobsite, resulting in greater collaboration, more on-time job completions and reduced costs.

- New troubleshooting features that save time and money
Should a cable prove to be faulty, troubleshooting is easy with the introduction of Time Domain Return Loss (TDRL) and Time Domain Near End Cross Talk (TDNEXT) measurements.
To pinpoint fibre cabling faults every FiberTEK III adapter includes a built-in visible light source to help you visually pinpoint faults and locate fibre ports. These additional features help locate hidden connections, splices and cable faults and can save many hours previously spent troubleshooting problems on the job.

- New permanent link (PL) adapter saves money
New PL adapters reduce down time and lower maintenance costs with field replaceable RJ45 contacts that eliminate the need to replace the complete adapters. New PL adapters feature centred connectors to ensure compatibility with all brands of Cat6A/Class EA cabling solutions. The PL adapters use high performance, ultra-flexible cable that allows them to be used in confined spaces without damaging the PL adapter or the outlet being tested.

- Modular solution to reduce capital costs
For many cable installers there is pressure to reduce capital equipment costs. The LanTEK III and FiberTEK III uniquely offer a pick and mix solution of components, therefore you only pay for what you need. This includes a wide range of test modules, accessories and Careplans to satisfy your specific requirements.

- Permanent Link Testing Modules
To test and certify UTP/STP cabling from the patch panel to the work area outlet. The RJ45 contacts on the tip of the Permanent Link Modules are field replaceable to reduce the cost of ownership.

- Channel Testing Modules
Select from a wide wide range of Channel testing modules for various applications including: RJ45, GG45, TERA and EC7.

- Fibre Optic Testing Modules
FiberTEK III modules offer fast and simple Tier 1 certification of high bandwidth single-mode and multimode fibre optic cabling including support for encircled flux testing.

- Efficient Data Management Software
TREND Data CENTER (IDC) is the free test result management software for the LanTEK III and FiberTEK III series of cable certifiers. IDC allows data cable installation professionals to easily download, manage, edit and print PDF reports. IDC offers a simple user interface with time saving features including:
Microsoft ribbon toolbars for ease of use
Only 4 button clicks to import data from the tester
>10000 results managed in a single job
Professional reporting for your clients
Ability to group and filter test results into categories including:
(1) Test limits
(2) Devices
(3) Or any other data within the database

- Professional Reporting
Automatically generate test reports in PDF or CSV format. The summary page of each report can be customised to include logo, company and operator details.
Choose between 3 different reports than can show either passed, failed or all test results in each report:
(1) Summary
(2) Brief
(3) Full


New Permanent Link (PL) adapter

- Operates in the smallest enclosures
The PL adapters use high performance, ultra-flexible cable that allows them to be used in confined spaces without damaging the PL adapter or the outlet being tested.

- Compatible with all RJ45 cabling systems
New PL adapters feature centred connectors to ensure compatibility with all brands of Cat6A/ISO Class EA cabling solutions.

- Field replaceable tips that reduce downtime and maintenance costs
New PL adapters reduce down time and lower maintenance costs with field replaceable RJ45 tips that eliminate the need to replace the complete adapters. To reduce costs the PL adapter tips provide almost three times as many insertions than a regular patch cord before tip replacement is required. Through innovative design, the entire worn plug assembly is replaced with a completely new plug, contact and locking mechanism.

Ulasan Produk

Tidak ada ulasan